Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 2Legs
Mfr # 3100538
Zoro # G009135908
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Visual Load Indicator Yes
- Series Nano-Lok
- Rebar Hook Gate Opening Size 2 1/2 in
- Minimum User Weight 130 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100538
- Zoro # G009135908
- UPC # 00648250242513
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/2 in |
Details
SRL Housing Material | Nylon Thermoplastic |
Item | Personal Self Retracting Lifeline |
Visual Load Indicator | Yes |
Series | Nano-Lok |
Minimum User Weight | 130 lb |
Anchorage End Connection Material | Aluminum |
Sealed | Yes |
ANSI SRL Type | SRL-P |
Harness End Connection | Quick-Connect |
Rescue Method | Self |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower |
ANSI SRL Class (2021) | Class 1 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Back Support, Universal, Black (BB200)
- EMERGENCY ZONE Water Storage Set, 50 gal. (335-50)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (2066-M (8))
- FROST BREAKER Protective Gloves, Men's, M, 11 in L, Regular Thumb, Knit Wrist Cuff, Acrylic, BlackBlue (1789-M)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234089)
- 3M DBI-SALA Rebar Positioning Lanyard, 22 in, Yellow (1231520)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246167)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- 3M DBI-SALA Self Retracting Lifeline (3100607)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB3)
- 3M Dbi-Sala Fall Protection