Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 2Legs
Mfr # 3100537
Zoro # G809135832
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- SRL Housing Material Nylon Thermoplastic
- Series Nano-Lok
- Minimum User Weight 130 lb
- ANSI SRL Type SRL-P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100537
- Zoro # G809135832
- UPC # 00648250242506
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/4 in |
Details
Visual Load Indicator | Yes |
SRL Housing Material | Nylon Thermoplastic |
Item | Personal Self Retracting Lifeline |
Series | Nano-Lok |
Minimum User Weight | 130 lb |
ANSI SRL Type | SRL-P |
Sealed | Yes |
Harness End Connection | Quick-Connect |
Rescue Method | Self |
Rescue Mode | Lower |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 3XL, 1 PR (2060-XXXL (12))
- NMC Area In Front Of Electrical Panel Walk On Floor Sign, WFS27 (WFS27)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PR (4890L)
- REEBOK Military Boots, 6in, 9-1/2M, Desert Tan, PR (RB8694)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100517)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100544)
- 3M DBI-SALA Leading Edge Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246412)
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- 3M Dbi-Sala Lanyards and Lifelines