Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 1Leg
Mfr # 3100535
Zoro # G609016911
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- SRL Housing Material Nylon Thermoplastic
- Series Nano-Lok
- Minimum User Weight 130 lb
- Sealed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100535
- Zoro # G609016911
- UPC # 00648250242360
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Item | Personal Self Retracting Lifeline |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon Thermoplastic |
Series | Nano-Lok |
Minimum User Weight | 130 lb |
Sealed | Yes |
ANSI SRL Type | SRL-P |
Harness End Connection | Quick-Connect |
Rescue Mode | Lower |
Rescue Method | Self |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 2XL (J22208)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23 in. (I15516)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10", 125539 (125539)
- RINGERS GLOVES Gloves 045-12 R-5 Cut Level-5 Gloves, XXL (045-12)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3400167)
- 3M DBI-SALA Shock Pack, 6 in, Red (1341001)
- 3M DBI-SALA Lanyard, 2 ft., Blue (1231470)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS590)
- 3M Dbi-Sala Lanyards and Lifelines