Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 1Leg
Mfr # 3100533
Zoro # G409016937
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Nano-Lok
- SRL Housing Material Nylon Thermoplastic
- Visual Load Indicator Yes
- Minimum User Weight 130 lb
- Sealed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100533
- Zoro # G409016937
- UPC # 00648250242346
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Series | Nano-Lok |
SRL Housing Material | Nylon Thermoplastic |
Visual Load Indicator | Yes |
Item | Personal Self Retracting Lifeline |
Minimum User Weight | 130 lb |
Sealed | Yes |
Anchorage End Connection Type | Snap Hook |
ANSI SRL Type | SRL-P |
Anchorage End Connection Material | Steel |
Harness End Connection | None |
ANSI SRL Class (2021) | Class 1 |
Rescue Mode | Lower |
Rescue Method | Self |
OSHA Standards Met | OSHA 1926.502 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection None, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, Med (C814)
- SAFE HANDLER Safe Handler Full Color Yellow Safety Glasses (BLSH-ESCR-CLCT-SG4Y-12)
- 3M Fire Barrier Sealant, 10.1 oz., Blue (150+)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK6 (118950)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100260)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503882)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100528)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603100)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100592)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Orange (T5112SS-Z7/6FTAF)
- 3M Dbi-Sala Lanyards and Lifelines