Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 1Leg
Mfr # 3100528
Zoro # G309016921
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Nano-Lok
- Visual Load Indicator Yes
- SRL Housing Material Nylon Thermoplastic
- ANSI SRL Type SRL-P
- Minimum User Weight 130 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100528
- Zoro # G309016921
- UPC # 00648250242292
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Series | Nano-Lok |
Visual Load Indicator | Yes |
Item | Personal Self Retracting Lifeline |
SRL Housing Material | Nylon Thermoplastic |
ANSI SRL Type | SRL-P |
Minimum User Weight | 130 lb |
Sealed | Yes |
Rescue Mode | Lower |
ANSI SRL Class (2021) | Class 1 |
Rescue Method | Self |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32012)
- BOSS Insulatd Glove Cowhide L (7179L)
- MSA SAFETY Full Body Harness, M, Nylon (10194873)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107807)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- 3M DBI-SALA Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity (1202794)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M DBI-SALA Adjustable Web Lanyard, 5 ft., 310 lb. Weight Capacity (1231013)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100545)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-15/9FT)
- 3M Dbi-Sala Fall Protection