Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 1Leg
Mfr # 3100522
Zoro # G509016929
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Series Nano-Lok
- Visual Load Indicator Yes
- Harness End Connection Carabiner
- Sealed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100522
- Zoro # G509016929
- UPC # 00648250242230
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/2 in |
Details
SRL Housing Material | Nylon Thermoplastic |
Item | Personal Self Retracting Lifeline |
Series | Nano-Lok |
Visual Load Indicator | Yes |
Harness End Connection | Carabiner |
Sealed | Yes |
ANSI SRL Type | SRL-P |
Minimum User Weight | 130 lb |
Anchorage End Connection Type | Rebar Hook |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower |
Rescue Method | Self |
ANSI SRL Class (2021) | Class 1 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- CONDOR Stick Welding Gloves, Sheepskin Palm, L, PR (4TJX5)
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- VIKING Torrent Lined Jacket, Black, M (828BK-M)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100530)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100549)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100525)
- 3M DBI-SALA Tagline (7211856)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246153)
- GUARDIAN EQUIPMENT Big Boss Horizontal Lifeline (30800)
- 3M Dbi-Sala Fall Protection