Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 1Leg
Mfr # 3100521
Zoro # G709016934
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Nano-Lok
- Visual Load Indicator Yes
- SRL Housing Material Nylon Thermoplastic
- ANSI SRL Type SRL-P
- Minimum User Weight 130 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100521
- Zoro # G709016934
- UPC # 00648250242223
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Series | Nano-Lok |
Visual Load Indicator | Yes |
Item | Personal Self Retracting Lifeline |
SRL Housing Material | Nylon Thermoplastic |
ANSI SRL Type | SRL-P |
Minimum User Weight | 130 lb |
Anchorage End Connection Type | Snap Hook |
Sealed | Yes |
Harness End Connection | Carabiner |
Rescue Method | Self |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower |
ANSI SRL Class (2021) | Class 1 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (PSTAGBPU-9)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7023B)
- BRADY Lockout Padlock, Nylon, Org, 1-13/16" H, PK3 (NYL-ORG-38PL-KA3PK)
- BRADY Label, White, Labels/Roll: 500 (M6-130-499)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246530)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100591)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234092)
- 3M DBI-SALA Self Retracting Lifeline, 30 ft, 310 lb (3503881)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- GEMTOR 3 ft.L Web Lanyard (261L3)
- 3M Dbi-Sala Fall Protection