Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 1Leg
Mfr # 3100519
Zoro # G609016942
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- Series Nano-Lok
- SRL Housing Material Nylon Thermoplastic
- Harness End Connection Carabiner
- ANSI SRL Type SRL-P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100519
- Zoro # G609016942
- UPC # 00648250242209
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Item | Personal Self Retracting Lifeline |
Visual Load Indicator | Yes |
Series | Nano-Lok |
SRL Housing Material | Nylon Thermoplastic |
Harness End Connection | Carabiner |
ANSI SRL Type | SRL-P |
Anchorage End Connection Type | Snap Hook |
Minimum User Weight | 130 lb |
Sealed | Yes |
Rescue Mode | Lower |
Rescue Method | Self |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.5, Clear, Polycarbonate (2VKZ6)
- KISHIGO XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-XL)
- LYLE Refl Alum Danger Battery, 10"x7", LCU4-0440-RA_10X7 (LCU4-0440-RA_10X7)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/WHT)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- 3M DBI-SALA Tagline (7211856)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- 3M Dbi-Sala Fall Protection