Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 1Leg
Mfr # 3100517
Zoro # G509016912
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Series Nano-Lok
- Visual Load Indicator Yes
- Minimum User Weight 130 lb
- ANSI SRL Type SRL-P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100517
- Zoro # G509016912
- UPC # 00648250242186
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Item | Personal Self Retracting Lifeline |
SRL Housing Material | Nylon Thermoplastic |
Series | Nano-Lok |
Visual Load Indicator | Yes |
Minimum User Weight | 130 lb |
ANSI SRL Type | SRL-P |
Harness End Connection Material | Steel |
Sealed | Yes |
Anchorage End Connection Type | Snap Hook |
Anchorage End Connection Material | Aluminum |
Harness End Connection | None |
Rescue Method | Self |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower |
ANSI SRL Class (2021) | Class 1 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection None, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, S, PR (BO500W-S)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, XL, PR (271887)
- SIGNMISSION If Fire Alarm Sounds Call Fire Dept. Sign-10in x 14in OSHA Sign, 10" L, 14" H, MISC-Fire Alarm Sound (MISC-Fire Alarm Sound)
- ALLEGRO INDUSTRIES Allegro 0351 Eyewear Cleaning Station, Disposable, 1 Station (351)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft, 420 lb (3503880)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603060)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244306)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1202844)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100536)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- 3M Dbi-Sala Fall Protection