Shop All Anchorage Connectors
3M
DBI-SALA Permanent Roof Anchor with Flashing and Cap for Wood Structures 2103670
Mfr # 487S2103670
Zoro # G210779021
product price: $176.99
/ea
Free Shipping & Returns
$176.99
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
- Brand 3M
- MFR # 487S2103670
- Zoro # G210779021
- Country of Origin United States
- Category Anchorage Connectors
Description
Equip your safety system with this 3M DBI-SALA sliding beam anchor 2104710. This anchor provides a mobile attachment point making it a vital component to your fall arrest system. It is built for use on I-beams ranging from 3 1/2in to 14in wide and up to 1 1/4in thick. It has a 360 degree swiveling D-ring to securely attach to the beam while still allowing you to slide across it. This ensures hands-free mobility at your job site.This durable anchor is constructed of high-strength steel and aluminum for ultimate durability and stability. This construction is corrosion-resistant and it meets ANSI requirements for weather environmental and storage conditions. This anchor boasts a 420 lb. capacity to support a variety of users. It is compact to take up minimal space on the beam and it is lightweight for easy mobility. It has been tested to meet OSHA 1910.140 and OSHA 1926.502 requirements.Overall Dimensions:Capacity: 420 lb.
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
- NMC No Parking Fire Lane Sign, 12 in W, 18 in H, Aluminum (TM3G)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-220D)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) Orange (898-078)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- 3M Roof Anchor, Reusable, Hinged (2104000)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- GUARDIAN FALL PROTECTION Cable Choker, 4 in, For Use With: Anchor Connector, Galvanized/Vinyl Coated (10411)
- 3M Anchorage Connectors