Shop All Anchorage Connectors
3M Dbi-Sala
Permanent Roof Anchor with Flashing and Cap
Mfr # 2103670
Zoro # G1228529
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 3,600 lb
- Weight Capacity 310 lb
- Length 3/8 in
- Attachment Point Fixed D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2103670
- Zoro # G1228529
- UPC # 648250161821
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 3/8 in |
Width | 13 7/8 in |
Details
Item | Roof Anchor |
Anchor Material | Stainless Steel |
Tensile Strength | 3,600 lb |
Weight Capacity | 310 lb |
Attachment Point | Fixed D-Ring |
Standards | OSHA, ANSI Z359 |
D-Ring Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Fits Standing Seams | No |
Workers per System | 1 |
Hinged | No |
For Surface Material | Wood |
Brand and Series | 3M DBI-SALA |
For Roof Orientation | Flat, Inclined |
Anchor Installation | Permanent |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Clamp Compatible Seam | Universal |
Anchor Base Attachment Style | Bolt, Clamp |
ANSI Standards Met | ANSI Z359.1 |
Description
Roof Anchor, Anchor Material Stainless Steel, D-Ring Material Stainless Steel, Clamp Compatible Seam Universal, Length 3/8 in, Workers per System 1, Number of Clamps Not Applicable, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Wood, Mounting Type Clamp-On, Weight Capacity 310 lb, Width 13 7/8 in, Anchor Base Attachment Style Bolt, Clamp, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56003)
- HARDWARE MERCANTILE INTL Hats Outback Straw (19160)
- MSA SAFETY Automated Test System, 12"Hx8"Lx6-1/2"W (10128627)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 02, PR (11714)
- 3M DBI-SALA Concrete D-ring Anchor, 11 Extra Bolts (2104562)
- 3M DBI-SALA 3-8" dia. Temporary Beam Trolley (2103143)
- 3M DBI-SALA Kevlar® Tie-Off Adaptor (1002201)
- 3M DBI-SALA Concrete Anchor Strap (2100050)
- 3M DBI-SALA Fixed Beam Anchor (2108406)
- 3M DBI-SALA Window and Door Jamb Anchor (2100080)
- WERNER LADDER - FALL PROTECTION Werner 12in D-Ring Extender (M010000)
- 3M Dbi-Sala Anchorage Connectors