Shop All Anchorage Connectors
3M Dbi-Sala
Permanent Roof Anchor with Detachable D-ring
Mfr # 2104542
Zoro # G1272236
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs. (141 kg)
- Standards OSHA 1910.140, OSHA 1926.502
- Installation Semi-Reusable
- Material Zinc Plated Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2104542
- Zoro # G1272236
- UPC # 840779011872
- Country of Origin China
- Category Anchorage Connectors
Details
Item | Detachable Roof Anchor W/Removeable D |
Weight Capacity | 310 lbs. (141 kg) |
Standards | OSHA 1910.140, OSHA 1926.502 |
Installation | Semi-Reusable |
Material | Zinc Plated Steel |
Color | Silver |
Brand and Series | 3M DBI-SALA |
Description
Detachable Roof Anchor W/Removeable D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Over-the-Head Ear Muffs, 25, Yellow / Black (DPG15)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XXL-11)
- NMC Tri Pod Stand For Rigid And Roll Up (RUTRI)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR93)
- 3M DBI-SALA Overhead Anchor System (2104530)
- 3M DBI-SALA Web Tie-Off Adaptor (1002002)
- 3M DBI-SALA Fixed Beam Anchor (2108407)
- 3M DBI-SALA Sliding Beam Anchor, 420 lb. Cap., 18" L (2104715)
- 3M DBI-SALA Roof Top Freestanding Counterweight Anchor (2100185)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104531)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104528)
- 3M Dbi-Sala Anchorage Connectors