Shop All Anchorage Connectors
3M Dbi-Sala
Permanent Roof Anchor with Detachable D-ring
Mfr # 2104541
Zoro # G1272227
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 1,800 lb
- Weight Capacity 310 lb
- Length 3 1/2 in
- Attachment Point Pivot D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 2104541
- Zoro # G1272227
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 3 1/2 in |
Width | 3 1/4 in |
Details
Item | Roof Anchor |
Anchor Material | Steel |
Tensile Strength | 1,800 lb |
Weight Capacity | 310 lb |
Attachment Point | Pivot D-Ring |
Standards | OSHA 1910.140, OSHA 1926.502 |
Material | Zinc Plated Steel |
Installation | Semi-Reusable |
Color | Silver |
D-Ring Material | Steel |
Fits Standing Seams | No |
For Surface Material | Wood |
Includes Mounting Hardware | Yes |
Hinged | No |
Workers per System | 1 |
Anchor Installation | Permanent |
Brand and Series | 3M DBI-SALA |
For Roof Orientation | Flat, Inclined |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchor Base Attachment Style | Bolt, Clamp |
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Clamp Compatible Seam Not Applicable, Length 3 1/2 in, Workers per System 1, Number of Clamps Not Applicable, Attachment Point Pivot D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Wood, Mounting Type Clamp-On, Weight Capacity 310 lb, Width 3 1/4 in, Anchor Base Attachment Style Bolt, Clamp, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Permanent, Fits Standing Seams No, Hinged No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Black Soft Universal Bump Cap Insert (2-Pack) (8944-2PK)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, L, 1 PR (NFD16G/9L)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHMD0006G1)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 1/2inW, Red on White (TZE232)
- 3M DBI-SALA Cable Tie-Off Adaptor, Silver, 4 ft. (1.2m) (5900550)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104527)
- 3M DBI-SALA Fixed Beam Anchor (2108410)
- 3M DBI-SALA Reusable Heavy-Duty Roof Anchor (2103673)
- 3M DBI-SALA Concrete D-ring Anchor, 11 Extra Bolts (2104562)
- 3M DBI-SALA Web Tie-Off Adaptor (1002010)
- SUPER ANCHOR SAFETY ARS Series EPDM Flashing Base 8"x8"x3" for Metal Roofing (2018)
- 3M Dbi-Sala Fall Protection