Shop All Lanyards and Lifelines
3M Dbi-Sala
OrderPickerSelfRetractLifeline, 6'L, 1Leg
Mfr # 3100530
Zoro # G409016913
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- SRL Housing Material Nylon Thermoplastic
- Series Nano-Lok
- ANSI SRL Type SRL-P
- Harness End Connection Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100530
- Zoro # G409016913
- UPC # 00648250242315
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Item | Order Picker Self Retracting Lifeline |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon Thermoplastic |
Series | Nano-Lok |
ANSI SRL Type | SRL-P |
Harness End Connection Material | Steel |
Minimum User Weight | 130 lb |
Anchorage End Connection Material | Steel |
Anchorage End Connection Type | Cab Mount Bracket |
Sealed | Yes |
Harness End Connection | Snap Hook |
Rescue Mode | Lower |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Method | Self |
Description
Order Picker Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Cab Mount Bracket, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 140)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-607 (FS-24OCT-607)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603100)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft, Red (1341050)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246530)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M Dbi-Sala Lanyards and Lifelines