Shop All Industrial Netting Systems
This Product is Discontinued
3M Dbi-Sala
NETTING, PALLET, 4 FT H (Discontinued)
Mfr # 4101200
Zoro # G1936541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 8 ft
- Mesh Size 2 in Squares
- Material Nylon Polyamide Fiber
- Load Rating (Lb.) 2500
- Characteristics Fire Retardant, Nfp 701, Mesh Twine, Rn-1201, 330 Lb Breaking Strength, Border Rope, #120 Nylon Twine, 1200 Lb Tensile Breaking Strength, Overall Dynamic Drop Test: 2500 Ft Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 4101200
- Zoro # G1936541
- Country of Origin Unknown
- Category Industrial Netting Systems
Dimensions
Width | 8 ft |
Mesh Size | 2 in Squares |
Height (Ft.) | 4 |
Details
Item | Pallet Netting |
Material | Nylon Polyamide Fiber |
Load Rating (Lb.) | 2500 |
Characteristics | Fire Retardant, Nfp 701, Mesh Twine, Rn-1201, 330 Lb Breaking Strength, Border Rope, #120 Nylon Twine, 1200 Lb Tensile Breaking Strength, Overall Dynamic Drop Test: 2500 Ft Lbs |
Type | Front of Rack |
Description
Pallet Netting, Width 8 Ft, Height 4 Ft, Mesh Size 2 In Squares, Nylon Polyamide Fiber, Load Rating 2500 Lb, Fire Retardant, Nfp 701, Mesh Twine, RN-1201, 330 Lb Breaking Strength, Border Rope, #120 Nylon Twine, 1200 Lb Tensile Breaking Strength, Overall Dynamic Drop Test: 2500 Ft Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.