Shop All Vacuum Accessories
3M Dbi-Sala
Mobi-Lok Secondary Pad Vacuum Anchor
Mfr # 2200109
Zoro # G8273106
product price: $12,263.99
/ea
Free Shipping & Returns
$12,263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22 in
- Width 22 in
- Depth 6 in
- Includes Batteries, Carrying Case
- D-Ring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2200109
- Zoro # G8273106
- UPC # 00840779000883
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 22 in |
Width | 22 in |
Depth | 6 in |
Description
Vacuum Anchor Pad, Length 22 in, Vacuum Anchor Application Aviation, Weight Capacity 310 lb, Accessory Type Secondary Vacuum Pad, Mounting Type Vacuum Anchor, Compatible Attachment Surfaces Smooth, Non-Porous Surface, Power Source Supplied Air Line, Vacuum Anchor Type Secondary, Workers per System 1, Includes Batteries, Carrying Case, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Reusable, Anchor Material Aluminum, Attachment Point Fixed D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID-PLUMR Slow Flow Fighter 17 Oz. Foaming Liquid Drain Opener & Cleaner (1290)
- ZEP Stainless Steel Cleaner, 14 oz., PK4 (ZUSSTL144)
- TOUGH GUY 36 in Sweep Face Broom Head, Soft, Green (3U767)
- CARPET FRESH Carpet Fresh Gardni 14Oz (274142)
- 3M DBI-SALA Mobi-Lok Fill Station (2200086)
- 3M DBI-SALA Vacuum Anchor Gas Cylinder, Black (2200085)
- GLOBAL EQUIPMENT Global Industrial„¢ Wet Pick-Up Tool For 18 Gallon Wet/Dry Squeegee Vacuums (C020056)
- PROTEAM 60" Straight Extension Aluminum Wand (100104)
- PROTEAM Thermal Protector (102600)
- PROTEAM Switch Cord w/ Crimps 120V (101714)
- PROTEAM Motor Shroud/Diffuser Screw Set (105044)
- 3M Dbi-Sala Vacuum Accessories