Shop All Vacuum Accessories
3M Dbi-Sala
Mobi-Lok Secondary Pad Air Hose
Mfr # 2200130
Zoro # G8282583
product price: $1,321.99
/ea
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49 1/2 ft
- Width 1/2 in
- Attaches To Primary & Secondary Vacuum Anchor Pad
- Depth 1/2 in
- Plate Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2200130
- Zoro # G8282583
- UPC # 00840779001002
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 49 1/2 ft |
Width | 1/2 in |
Depth | 1/2 in |
Details
Attaches To | Primary & Secondary Vacuum Anchor Pad |
Item | Self Contained Vacuum Anchor Hose |
Plate Material | Rubber |
Vacuum Anchor Type | Secondary |
Anchor Material | Rubber |
Accessory Type | Hose |
Brand and Series | 3M DBI-SALA Mobi-Lok |
Workers per System | 1 |
Anchor Installation | Reusable |
Series | Mobi-Lok |
Description
Self Contained Vacuum Anchor Hose, Length 49 1/2 ft, Vacuum Anchor Application Not Applicable, Weight Capacity Not Applicable, Accessory Type Hose, Mounting Type Vacuum Anchor, Power Source Not Applicable, Vacuum Anchor Type Secondary, Workers per System 1, Includes Not Applicable, Anchor Installation Reusable, Anchor Material Rubber, Depth 1/2 in, Width 1/2 in, Plate Material Rubber, Pressure Not Applicable, Series Mobi-Lok
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3554700)
- SAFCO 45 gal Pentagon Trash Can, Black, 24" Dia, Open Top, HDPE (9486BL)
- SERTUN Rechargeable Indicator Towels 13-1/2" x 18", Yellow/White (9600)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- 3M DBI-SALA Vacuum Anchor Gas Cylinder, Black (2200085)
- 3M DBI-SALA Mobi-Lok Fill Station (2200086)
- WORKSHOP WET/DRY VACS 3-Piece 1-7/8-Inch Shop Vacuum Attachment Kit for Wet/Dry Shop Vacs (WS17853A)
- DYNABRADE Division, II Vacuum Cleaning Kit (96607)
- PROTEAM Backplate Connection Set (103282)
- PROSKIT Mini, Vacuum Set (900-270)
- MAKITA Quick-Connect Adapter (P-70378)
- 3M Dbi-Sala Vacuum Accessories