3M

DBI-SALA Metal Energy Absorber 7401013


product price: $589.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prevent dangerous falls with this 3M DBI-SALA EZ-Line 60' portable retractable horizontal lifeline system 7605060. This lifeline keeps workers protected while operating in the horizontal plane. This ensures safety at all times even without continuous access to alternate anchorage points. It has a durable 60' galvanized steel cable to withstand harsh conditions and it boasts a 310 lb. capacity to support a variety of users. It is intended for temporary applications and it is self-contained in a rugged casing for easy set up relocating and storage.This unit has a built-in carrying handle for easy portability between job sites. It features a retractable design for quick and easy set up and dismantling and it can be set up at any length up to 60' for versatile use. The built-in winch helps to maneuver the lifeline while the tethered crank handle prevents loss. This lifeline also makes it easy to achieve proper tension by using an audible click to alert users when the tension is correctly set.For additional protection this lifeline has an internal energy absorber to limit the amount of force placed on the body during a fall. It also features an impact indicator to provide a clear visual cue that the lifeline has endured a fall and should be removed from service. This unit has been tested to meet OSHA 1926.502 requirements.This lifeline is complete with 3M connected safety ID technology. This safety system allows you to track your lifeline and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once.Overall Dimensions:Length: 60'Capacity: 310 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.