Shop All Harness Kits
This Product is Discontinued
3M Dbi-Sala
Light Roofer's Fall Protection Kit, Size: Universal (Discontinued)
Mfr # 2199810
Zoro # G0618077
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Sizing Universal
- Kit Components 1191995 harness, 1340220 PRO-Stop™ 6 ft. (1.8m) single-leg shock absorbing lanyard, 5900578 web 6 ft. (1.8m) tie-off adaptor and bucket
- Color Blue
- Hardware Material Plated Alloy Steel
- Standards OSHA 1910.66, 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2199810
- Zoro # G0618077
- UPC # 00648250166772
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Light Roofer's Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | 1191995 harness, 1340220 PRO-Stop™ 6 ft. (1.8m) single-leg shock absorbing lanyard, 5900578 web 6 ft. (1.8m) tie-off adaptor and bucket |
Color | Blue |
Hardware Material | Plated Alloy Steel |
Standards | OSHA 1910.66, 1926.502 |
Tensile Strength | 5000 lb. |
Includes | Five Point Adjustment Harness, Pro-Stop(TM) 6 ft. Single-Leg Shock Absorbing Lanyard, Web 6 ft. Tie-Off Adaptor and Bucket |
Stretchable | No |
Side D-Rings | No |
Back D-Ring | Yes |
Chest Strap Buckles | Quick-Connect |
Webbing Materials | Polyester |
Front D-Ring | No |
Subpelvic Strap | Yes |
Shoulder Strap Buckles | None |
Weight Capacity | 420 lb. |
Leg Strap Buckles | Pass-Through |
Line Material | Polyester/Steel |
Description
Roofer Fall Protection Kit, Harness Sizing Universal, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.