Shop All Lanyards and Lifelines
3M Dbi-Sala
Lifeline, Vertical
Mfr # AC225A1
Zoro # G1277291
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AC225A1
- Zoro # G1277291
- UPC # 064825003115
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Lifeline |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Vertical Lifeline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, S, 1 Pair (NF11/7S)
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR (60VY80)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 6inx60ft (GRAN1353)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246167)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246417)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244409)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234092)
- CONDOR Restraint Lanyard, 72", Gray (30HG87)
- 3M Dbi-Sala Lanyards and Lifelines