Shop All Lanyards and Lifelines
3M Dbi-Sala
Lifeline, Vertical
Mfr # AC215A
Zoro # G1277276
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AC215A
- Zoro # G1277276
- UPC # 064825003090
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Lifeline |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lifeline,Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 4XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH4X002500)
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 070)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Green (93-300)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- 3M DBI-SALA Rebar Positioning Lanyard, 22 in, Yellow (1231520)
- 3M DBI-SALA Adjustable Web Lanyard, 3 ft., Yellow (1231011)
- SAFEWAZE PRO 100' Vertical Lifeline (FS700-100)
- 3M Dbi-Sala Lanyards and Lifelines