Shop All Lanyards and Lifelines
3M Dbi-Sala
Lifeline, Vertical
Mfr # AC210A2
Zoro # G1277258
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AC210A2
- Zoro # G1277258
- UPC # 064825003070
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Lifeline |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Vertical Lifeline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Visor, Polycarb, Clr, 8x16in (4EZD1)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT519VP)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 6XL (70129_480-6XL)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234080)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1299997)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- 3M DBI-SALA 3M„¢ DBI-SALA® Nano-Lok„¢ Arc Flash Self Retracting Lifeline, Anchor Hook, Carabiner 8' (3101575)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603100)
- 3M DBI-SALA Horizontal Lifeline System, 100 ft., 310 lb. Weight Capacity (7602100)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M Dbi-Sala Fall Protection