Shop All Lanyards and Lifelines
3M Dbi-Sala
Lifeline, 9 ft., 420 lb. Weight Capacity
Mfr # 3101373
Zoro # G9557619
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Nylon Thermoplastic
- Series Nano-Lok(TM)
- SRL Housing Material Polycarbonate
- Weight Capacity 420 lb.
- Length 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3101373
- Zoro # G9557619
- UPC # 840779013814
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
Details
Item | Lifeline |
Housing Material | Nylon Thermoplastic |
Series | Nano-Lok(TM) |
SRL Housing Material | Polycarbonate |
Weight Capacity | 420 lb. |
Lifeline Material | Web |
Description
Lifeline,Self Retracting,Tie-Back,Twin-Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- ZORO SELECT Traffic Cone, Yellow, with Reflective Tape (45YJ67)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- GLOWEAR BY ERGODYNE 8377EV XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100598)
- 3M DBI-SALA 3M„¢ DBI-SALA® Nano-Lok„¢ Arc Flash Self Retracting Lifeline, Anchor Hook, Carabiner 8' (3101575)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100596)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1244310)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- 3M Dbi-Sala Lanyards and Lifelines