Shop All Lanyards and Lifelines
3M Dbi-Sala
Lifeline, 50 ft., White
Mfr # 1202790
Zoro # G0619991
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Material Polyester/Polypropylene Blend
- Includes Rope Lifeline: 2 Snap Hooks
- Weight Capacity 310 lb.
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202790
- Zoro # G0619991
- UPC # 840779075485
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Lifeline Length | 50 ft |
Rope Diameter | 5/8 in |
Details
Material | Polyester/Polypropylene Blend |
Item | Lifeline |
Includes | Rope Lifeline: 2 Snap Hooks |
Weight Capacity | 310 lb. |
Hardware Material | Steel |
For Use With | Rope Grabs |
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Tensile Strength | 5,000 lb |
Workers per System | 1 |
Color | White |
Installation | Temporary |
Rope End Style | Snap Hook |
Rope Lifeline Component | Rope Lifeline |
Brand and Series | 3M DBI-SALA |
Lifeline Material | Polyester, Polypropylene |
Lifeline Attachment Points | Dual Snap Hook |
Anchorage End Connection | Snap Hook |
Description
Vertical Rope Lifeline,Dual Snap Hook, Color White, Weight Capacity 310 lb, Standards 1926.502, ANSI A10.32, OSHA 1910.66, Z359.1, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 50 ft, Lifeline Material Polyester, Polypropylene, Includes Rope Lifeline: 2 Snap Hooks, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: 3XL (HW173GBK (3XL))
- LYLE Safety Glasses Notice, Decal, 14"x10", Width: 14 in (LCU5-0071-ND_14X10)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0048BL)
- 3M DBI-SALA Adjustable Web Lanyard, 3 ft., Yellow (1231011)
- 3M DBI-SALA Restraint Lanyard, 6 ft., White (1232354)
- 3M DBI-SALA Sayfline Cable Horizontal Lifeline System (7602080)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100517)
- 3M DBI-SALA Horizontal Lifeline, 60 ft, Blue (7605060)
- GUARDIAN CR5 Self Retracting Lifeline, Snap Hook (1400198)
- 3M Dbi-Sala Fall Protection