Shop All Lanyards and Lifelines
3M Dbi-Sala
Leading-Edge Self Retracting Lifeline, 8 ft., Orange
Mfr # 3500230
Zoro # G6108767
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Weight Capacity 420 lb.
- Series Nano-Lok(TM)
- Color Orange
- Tensile Strength 4200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3500230
- Zoro # G6108767
- UPC # 00648250167687
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Strap Width | 3/4" |
SRL Length | 8 ft. |
Cable Dia. | 3/16" |
Lifeline Diameter | 3/16" |
Lifeline Length | 8 ft. |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Stainless Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032C)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- UNCLE MIKES Duty Belt Keepers (89080)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1202844)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- 3M DBI-SALA Web Lanyard, 1.4 ft., Yellow (1231277)
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- 3M Dbi-Sala Fall Protection