Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Leading-Edge Self Retracting Lifeline, 8 ft., Orange (Discontinued)
Mfr # 3500227
Zoro # G6212927
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 8 ft.
- Weight Capacity 420 lb.
- Series Nano-Lok(TM) edge
- Color Orange
- Tensile Strength 4200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3500227
- Zoro # G6212927
- UPC # 00648250168493
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Strap Width | 1" |
Cable Dia. | 3/16" |
SRL Length | 8 ft. |
Lifeline Diameter | 3/16" |
Lifeline Length | 8 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Stainless Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), Rebar Hook Gate Opening Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.