Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Large Replacement Wear Pads, 2 in, Black
Mfr # 2110816
Zoro # G1615334
product price: $27.49
/pk 2, $13.75/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Thermoplastic
- Standards OSHA 1926.502
- Color Black
- Length 2 in
- For Use With Sliding Beam Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2110816
- Zoro # G1615334
- UPC # 840779187362
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 2 in |
Details
Hardware Material | Thermoplastic |
Standards | OSHA 1926.502 |
Item | Large Replacement Wear Pads |
Color | Black |
For Use With | Sliding Beam Anchor |
Visual Load Indicator | No |
Lifeline Material | 1 in |
Description
Large Replacement Wear Pads, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tape, Gray, 6 in x 60 ft. (GRAN5100)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTPCOY-04-L)
- FIRST ALERT First Alert KITCHEN5 Kitchen Fire Extinguisher 5-B:C, White (KITCHEN5)
- SUNDSTROM SAFETY Sundstrom™ SR200 Full Face Respirator Kit, M/L (Pro Pack SR 200)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- 3M DBI-SALA Locking Leg Pin for Tripod (8005046)
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- KONG USA Snap Hook, Stainless Steel, Eye, 3" (555E0GPP0KK)
- 3M Dbi-Sala Fall Protection