Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Weight, 4 ft., Yellow
Mfr # 1231104
Zoro # G0480247
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Connection Snap Hook
- Length 4 ft.
- Standards ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
- Color Yellow
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231104
- Zoro # G0480247
- UPC # 840779010738
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Length Range | 4 ft |
Adjustable Length | No |
Details
Harness Connection | Snap Hook |
Item | Lanyard Weight |
Standards | ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502 |
Color | Yellow |
Weight Capacity | 310 lb. |
Line Material | Polyester |
Anchorage End Connection Material | Steel |
Anchorage End Connection | Snap Hook |
RFID Equipped | Yes |
Harness End Connection | Snap Hook |
Anchorage End Connection Type | Snap Hook |
Features | Ideal for work positioning or restraintAbrasion resistant polyester webbingBuilt-in wear indicator |
Harness End Connection Material | Steel |
Lanyard Type | Fixed |
Lanyard Material | Polyester |
Brand and Series | 3M DBI-Sala |
ANSI Standards Met | ANSI A10.32, ANSI Z359.3 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Yellow, Specialty Working Conditions Not Applicable, Length 4 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Glove Bag, 16In, White, Canvas, Belt Clip (96-001)
- PAC-KIT Vehicle/Facility BBP Kits, Spill Clean-up Kit (6021)
- SDI Smoke Detector Test Equpiment, 9 in. L (SOLO809)
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, 2XL, PR, Black, Reinforced (817WP)
- 3M DBI-SALA 3M„¢ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs (1231103)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Lanyard, 2 ft., Blue (1231470)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603100)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234080)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- 3M Dbi-Sala Fall Protection