Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web K 25 9502116, Loop Ends
Mfr # 1231251
Zoro # G1268331
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231251
- Zoro # G1268331
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Web Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web K 25 9502116,Loop Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (1762M)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- 3M DBI-SALA 3M™ Protecta® PRO Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs (1342001)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100517)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234071)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100547)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246153)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- SAFEWAZE EVO 3/8 - Detachable Cable Sleeve, GRAB Not included with Kits (020-12101)
- 3M Dbi-Sala Fall Protection