Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web K 1.5 9502116, 9503879 Ends
Mfr # 1231255
Zoro # G1268340
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231255
- Zoro # G1268340
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Web Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web K 1.5 9502116,9503879 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- MEDITEX Meditex G5 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Dark Blue (XL)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-06-0020)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size L (9) (99-1-275BP-9)
- 3M DBI-SALA Shock Pack, 6 in, Red (1341001)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Fixed Positioning, 3 in, Yellow (1231103)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100553)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500277)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219293)
- 3M Dbi-Sala Fall Protection