Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web Adj 6 9502116, 9502058 Ends
Mfr # 1231015
Zoro # G1268675
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231015
- Zoro # G1268675
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Adjustable Web Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web Adj 6 9502116,9502058 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Fine (95137)
- SIGNMISSION No Parking in Front of Doors Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23721 (A-1218-23721)
- HEXARMOR Safety Gloves, PR (2050-XXL (11))
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- 3M DBI-SALA Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity (7602060)
- 3M DBI-SALA 3M™ Protecta® PRO Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs (1342001)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100529)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603060)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- GEMTOR 3 ft.L Web Lanyard (261L3)
- 3M Dbi-Sala Fall Protection