Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web Adj 4 9502116, 9502058 Ends
Mfr # 1231071
Zoro # G1268849
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231071
- Zoro # G1268849
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Adjustable Web Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web Adj 4 9502116,9502058 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Grade Grain Pigskin Driver, L, PK12 (3413HVIL)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- TOUGH DUCK Moto Vest, WV041-DKBR-L (WV041)
- SEE ALL INDUSTRIES Label, Fire Inspection, PK25 (IL-FIRE)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503882)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft L, 420 lb (3100617)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100551)
- 3M DBI-SALA Self Retracting Lifeline, 30 ft, 310 lb (3503881)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244311)
- GEMTOR S.S Cable, 5/16" 5155/Stop Other End (A-627L50)
- 3M Dbi-Sala Lanyards and Lifelines