Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 6 Tie B 9502116 Ends
Mfr # 1231346
Zoro # G1269515
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231346
- Zoro # G1269515
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Web Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 6 Tie B 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- 3M DBI-SALA Tagline (7211858)
- 3M DBI-SALA Tagline (7211856)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244409)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft L, 420 lb (3100617)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401032)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- 3M Dbi-Sala Lanyards and Lifelines