Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 6 9502116, 2109193 Ends
Mfr # 1231293
Zoro # G1269171
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231293
- Zoro # G1269171
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Web Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 6 9502116,2109193 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-4-PK (7176-4-PK)
- ACCUFORM Parking Sign, 14"H, 10"W, Plastic, MVHR402VP (MVHR402VP)
- UVETO Attach-A-Flap, Micro-Mesh, Navy (AU AAFNV)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11411 (GRAN11411)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401032)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100591)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100261)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- 3M DBI-SALA Fixed Positioning, 3 in, Yellow (1231103)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- 3M Dbi-Sala Lanyards and Lifelines