Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 5 9502116 Ends
Mfr # 1231291
Zoro # G1269156
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231291
- Zoro # G1269156
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Web Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 5 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Gloves, XL, Yellow, Polyester (488C42)
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 12.25" L x 3.25" W x 14" H (PLS1495)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- NEVS Pickle Loaf Label 1/2" x 1-1/2" (DIET-548)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100528)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100260)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100542)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100524)
- STARKE Self-Retracting Lanyard, 30 ft, 310 lb Weight Capacity, Black (SRLWR-30)
- 3M Dbi-Sala Lanyards and Lifelines