Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 4.3 9502116 Ends
Mfr # 1231290
Zoro # G1269147
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231290
- Zoro # G1269147
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Web Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 4.3 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- GVS-RPB RPB Safety Nova 2000 Helmet Liner, Large (NV2009LH)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXL)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion with Base (7400047)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100539)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Yellow (1244456)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- 3M DBI-SALA Rebar Positioning Lanyard, 22 in, Yellow (1231520)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- SAFE KEEPER Single Leg Lanyard, 6' (SL06-SK)
- 3M Dbi-Sala Fall Protection