Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 4 9502116, 9502058 Ends
Mfr # 1231140
Zoro # G1269025
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231140
- Zoro # G1269025
- UPC # 840779040728
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Web Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 4 9502116,9502058 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Eyewear Germicidal Cabinet, White (S90494)
- WEST CHESTER PROTECTIVE GEAR Welding Left Hand Only Welding Glove, Pigskin Palm, L (9400LHO)
- TILLMAN 9Oz Grn Pant-40X32 (67004032)
- WERNER Drop Through 5K Anchor 12" Plate 6" Cabl (A710012-6)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246145)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1241482)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503886)
- 3M Dbi-Sala Fall Protection