Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 3 9502195, 9502058 Ends
Mfr # 1231205
Zoro # G1268237
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231205
- Zoro # G1268237
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Web Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 3 9502195,9502058 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 13 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-130)
- DIXON Brass Industrial Fog Nozzle, NST 1-1/2" (BFN150NST)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (2390-3)
- 3M Disposable Earplugs, Bullet; Tapered Shape, 29.0 Decibel, Orange (7100099848)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500286)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100591)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234080)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- FRONTLINE Premium Vertical Lifeline with Openable Rope Grab and Shock Pack (VLP100R3L)
- 3M Dbi-Sala Fall Protection