Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 3 9502116, 9502058 Ends
Mfr # 1231138
Zoro # G1269016
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231138
- Zoro # G1269016
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Web Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 3 9502116,9502058 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Anti-Fog Wipe, 2.5" x 3 (2010173)
- TINGLEY Black PVC Boot, Men's, Black, 10, PR (31161)
- ATLITE - EMERGENCY Ny Edge Lit Lens Kit (AUXL)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0120)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100537)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503886)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244311)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- 3M DBI-SALA Self Retracting Lifeline - Cable, 6 ft, Red (3590015)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook (FS560-AF)
- 3M Dbi-Sala Fall Protection