Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 3 9502116, 2109193 Ends
Mfr # 1231617
Zoro # G1268535
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231617
- Zoro # G1268535
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Web Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 3 9502116,2109193 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Tire Wash Area Sign, Landscape (OS-NS-P-1014-L-18677)
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C16)
- CONDOR Bifocal Reader Safety Glasses, Diopter Strength +1.50, Anti-Scratch, Frameless, Clear Lens (6PPC2)
- 3M DBI-SALA Horizontal Lifeline System, 100 ft., 310 lb. Weight Capacity (7602100)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1299997)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- 3M DBI-SALA Self-Retracting Lifeline (3500278)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100545)
- HONEYWELL MILLER Stretchable Web Lanyard, 6 ft., Green (219M-Z7/6FTGN)
- 3M Dbi-Sala Lanyards and Lifelines