Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 2 9502116, 9502058 Ends
Mfr # 1231127
Zoro # G1268961
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231127
- Zoro # G1268961
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Web Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 2 9502116,9502058 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Chemical Storage Area, Portrait, D-1218-V-1061 (OS-DS-D-1218-V-1061)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (48UR33)
- CAIMAN MIG/Stick Welding Gloves, Goatskin/Cowhide Palm, L, PR (15205)
- TILLMAN Lg Grain/Split Cow Drvrs Glv-Cd, PR (1428L)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500282)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100534)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- 3M DBI-SALA 3M™ Protecta® Rebel™ Twin-Leg Self Retracting Lifeline, Steel Rebar Hook, 6' (3100414)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- 3M Dbi-Sala Lanyards and Lifelines