Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 1.5 9502116, 2000114 Ends
Mfr # 1231279
Zoro # G1269110
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231279
- Zoro # G1269110
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Web Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 1.5 9502116,2000114 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Rope Grab, For Rope Size 5/8", Zinc Plated Steel (FS1120)
- SIGNMISSION OSHA Danger Sign, 7" Height, Aluminum, Keep Doors Closed While Equipment Operating, Landscape (OS-DS-A-710-L-1385)
- HD SALES Soft Safety Sign, 36 in Height, 15 in Width, Nylon, Square, English, Spanish (GN-NSM36)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-4G1)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100260)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100541)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100261)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246153)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100542)
- HONEYWELL MILLER SS energy absorber kit (SGXK-FS)
- 3M Dbi-Sala Fall Protection