Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 1.17 9502116, 9503879
Mfr # 1231287
Zoro # G1269138
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231287
- Zoro # G1269138
- UPC # 840779041091
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Web Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 1.17 9502116,9503879
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Cross Arm Strap Web, Loop, D-Ring 2ft (A111102)
- BOSS Mens Indoor & Outdoor Cotton & Polyester Jersey Work Gloves; Brown - Large - 6 Pair (7802366)
- PORTWEST Hi-Vis Contrast Rain Jacket, XXXL (US366)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1019-HI_12x18 (T1-1019-HI_12x18)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100531)
- 3M DBI-SALA Rope Lifeline, 100 ft., White (1202842)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246161)
- 3M DBI-SALA Self Retracting Lifeline - Cable, 6 ft, Red (3590015)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/6FT)
- 3M Dbi-Sala Fall Protection