Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Web 10 Tie B 9502116 Ends
Mfr # 1231341
Zoro # G1269506
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231341
- Zoro # G1269506
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Web Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 10 Tie B 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 2, Economy Mesh Vest, Orange (302-MVGZOR-M)
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- SECO Sliding Signs Vacant/In Use (OF138-255X52)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- 3M DBI-SALA Self Retracting Lifeline - Cable, 6 ft, Red (3590015)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234080)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100261)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black, Yellow (82423L)
- 3M Dbi-Sala Fall Protection