Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Rope Adj 20 1/2 N 9502116 Ends
Mfr # 1232241
Zoro # G1267765
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232241
- Zoro # G1267765
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Rope Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Rope Adj 20 1/2 N 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECIBULLZ Red Custom Molded Earplugs in slimmed down packaging. 31 NRR, Simple DIY Process (PLG1-RED-BULK-25)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1506-RA_14X10 (U5-1506-RA_14X10)
- ANSELL Disposable Lab Coat, L, White, PK30 (68-2000)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-LG/XL)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603100)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks (8240Y3)
- 3M Dbi-Sala Lanyards and Lifelines