Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Rope Adj 15 1/2 N 9502116 Ends
Mfr # 1232232
Zoro # G1267747
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232232
- Zoro # G1267747
- UPC # 840779041480
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Rope Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Rope Adj 15 1/2 N 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 070)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- ROCKY AlphaForce Zipper Composite Toe Public Service Boot, 6ME (FQ0006173)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100526)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100536)
- 3M Dbi-Sala Lanyards and Lifelines