Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Rope Adj 12 1/2 N 9502116 Ends
Mfr # 1232226
Zoro # G1267738
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232226
- Zoro # G1267738
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Rope Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Rope Adj 12 1/2 N 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- HONEYWELL UVEX Lens Cleaning Station, 16 fl oz Bottle (S485)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- 3M Safety Glasses, Clear Anti-Fog (78371-66211)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244311)
- 3M DBI-SALA Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity (7602060)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246161)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100598)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- 3M Dbi-Sala Lanyards and Lifelines