Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Rope Adj 10 1/2 N 9502116 Ends
Mfr # 1232222
Zoro # G1267729
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232222
- Zoro # G1267729
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Rope Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Rope Adj 10 1/2 N 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, L, PK25 (QC275BYLLG002500)
- INCOM Aisle Marking Tape, 3"x108ft, Green (PST311)
- ANSELL ActivArmr Canvas Storage Glove Bag, Cotton, 11 in, Brass Buckle, Protect Electrical Gloves (96-001)
- HONEYWELL Filters, For Textile Face Cover, PK12 (LMF-500-12)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- 3M DBI-SALA Lifeline, 50 ft., White (1202790)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503886)
- WERNER SoftCoil Arc Flash Lanyard (C813100)
- 3M Dbi-Sala Fall Protection