Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Rope 50 5/8 P 9502116 Ends
Mfr # 1232476
Zoro # G1269978
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232476
- Zoro # G1269978
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Rope Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Rope 50 5/8 P 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL EATER Laboratory Safety Spill Kit (3WMW2)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- GE Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234092)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100540)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100260)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- 3M Dbi-Sala Lanyards and Lifelines