Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Rope 4 5/8 N 2109193, Loop End
Mfr # 1232698
Zoro # G1270118
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232698
- Zoro # G1270118
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Rope Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Rope 4 5/8 N 2109193,Loop End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 11' Black Belt (WM115-BK-BK-F-M-110)
- BRADY Pipe Marker, PK5, 7141-4-PK (7141-4-PK)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100554)
- 3M DBI-SALA Tagline (7211856)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1241462)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234089)
- 3M Dbi-Sala Fall Protection